Beli hydraulic power pack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YUKEN Hydraulic Power Unit YA10 Type
    Mulai

    Rp16.999.900

    YUKEN Hydraulic Power Unit YA10 Type
    Deskripsi:
    We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.
    atribut:
    • Series Number: Standard Hydraulic Power Unit YA Pack
    • Built-in Pump (cm³/rev): A10 (10.0)
    • Pressure Adjustment Range (MPa): 1.2 to 7
    • Reservoir Capacity (L): 4: 40
    • Electric Motor (kWx4P): 1.5
    • Design Number: 43
  2. Minimo Power Pack
    Mulai

    Rp13.999.900

  3. Barton Tools V Electric Hydraulic Pump Double Hidrolik Power Pack
    Mulai

    Rp11.999.900

    Barton Tools V Electric Hydraulic Pump Double Hidrolik Power Pack
    atribut:
    • Motor Power (W): 750
    • Working Voltage (V): 220
    • High Pressure (MPa): 70
    • Speed (rpm): 1400
    • High Pressure Flow (L/minute): 0.9
    • Low Pressure Flow (L/minute): 5
    • Oil Reserves (L): 8 (Usable 7)
  4. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  5. YUKEN Hydraulic Power Unit YA22 Type
    Mulai

    Rp139.999.900

    YUKEN Hydraulic Power Unit YA22 Type
    Deskripsi:
    We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.
    atribut:
    • Pressure Adjustment Range (MPa): 1.2 to 7
    • Reservoir Capacity (L): 100
    • Electric Motor (kWx4P): 3.7
    • Design Number: 50
    • Geometric Displacement of Pump (cm³/rev): 22.2
    • Maximum Operating Pressure (MPa): 7
    • Voltage (V): 380
  6. MONARCH AC Hydraulic Power Unit
    Mulai

    Rp18.999.900

    MONARCH AC Hydraulic Power Unit
    Deskripsi:
    Standard AC hydraulic power units provide power to industrial machinery such as lathes, injection molding machinery, presses, and heavy lifting equipment. They are floorstanding and have a larger tank than compact units, enabling them to power larger systems. The steel reservoir is nonporous and can be used in rugged conditions.
    atribut:
    • UNSPSC: 39121004
    • Frequency (Hz): 50/60
    • Power Source - Power Units: AC Power
  7. KRISBOW Selang Power Pack Hidrolik Honda
    Mulai

    Rp99.999.900

    KRISBOW Selang Power Pack Hidrolik Honda
    Deskripsi:
    Power Pack Hydraulic Honda GX390 Hose 6M
    atribut:
    • Engine Type: Honda GX390
    • Pressure (bar): 138
    • Dimensions (cm): 69x61x52
    • Flow L (gal/minute): 20 (4.4)
    • Power (kW/hp): 9.6 (13)
  8. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  9. Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp34.999.900

    Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 215
    • Cylinder Bore Diameter E (mm): 73.1
    • Cylinder Effective Area Advance (cm²): 30.7
    • Material: Steel
    • Outside Diameter D (mm): 98
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  10. Minimo by Minitor Plyter Power Pack
    Mulai

    Rp34.999.900

    Minimo by Minitor Plyter Power Pack
    atribut:
    • Input Voltage (V): AC100 to 240
    • Output voltage (V): 90
    • Rated Input (VA): 4 to 40
    • Tool Insertion Port: 1
  11. Barton Tools Hydraulic Cylinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  12. Fotek Single Phase High Power Type Solid State Module SSR
    Mulai

    Rp919.900

    Fotek Single Phase High Power Type Solid State Module SSR
    atribut:
    • Type: Standard Type DC to AC
  13. Minimo by Minitor Standard Rotary
    Mulai

    Rp13.999.900

    Minimo by Minitor Standard Rotary
    Deskripsi:
    - 3mm Collet
    atribut:
    • Collet Mounted (mm): 2.34
    • Cord Length (m): 1.5
  14. SKF Pillow Block Housing without Bearings (Bearing Duduk)
    Mulai

    Rp10.999.900

    SKF Pillow Block Housing without Bearings (Bearing Duduk)
    Deskripsi:
    SAF split plummer (pillow) block housings have a two-piece, cast metal construction with inch dimensions. These housings have been developed to be the best choice for design, quality, robustness, and cost efficiency. SAF housings, when used with SKF bearings, seals and related components, provide a tailored solution to achieve maximum service life and reduce maintenance requirements for rotating equipment.
    atribut:
    • Bearing Housing Seal Type: Labyrinth seal
    • Housing Configuration: Two-piece
    • Housing Lubrication Feature/Possibility: Grease/Oil
    • Housing Type: Pillow block
    • Material, Housing: Cast iron
    • Mounting Arrangement: Through shaft/Shaft end
Daftar Harga hydraulic power pack Terbaru November 2026
YUKEN Hydraulic Power Unit YA10 TypeRp16.999.900
Minimo Power PackRp13.999.900
Barton Tools V Electric Hydraulic Pump Double Hidrolik Power PackRp11.999.900
Fotek Single Phase Solid State Module SSR-DA SeriesRp109.900
YUKEN Hydraulic Power Unit YA22 TypeRp139.999.900
MONARCH AC Hydraulic Power UnitRp18.999.900
NACHI Pompa Hidrolik Tipe Compact Seri NSPRp44.999.900
KRISBOW Selang Power Pack Hidrolik HondaRp99.999.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
FYH Adapter for Bearing H300X, H2300X (Adaptor Laher)Rp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)